Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Oxygen, Blue, 15587

  • Mfr # 15587

  • Zoro # G5438684


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15587
Zoro #
G5438684
UPC #
754473155872
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
Oxygen
Material
vinyl
Legend Color
White
Legend Alpha Range
L to O
Self-Adhesive
Yes
Language
English
Flow Direction Arrow
Left
Fits Pipe O.D.
2 1/2 to 6 in
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Gases
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Printed Language
English
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Finish
Glossy
Weather Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Adhesive Style
Permanent
Legend Text Color
White
Number of Pipe Markers
30
Water Resistant
No
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Legend
Oxygen
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
6 in
NFPA 99, CGA C-9
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.