Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Oxygen, Blue, 41470

  • Mfr # 41470

  • Zoro # G5438675


product price: $72.15
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41470
Zoro #
G5438675
UPC #
754473414702
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
Oxygen
Material
vinyl
Legend Color
White
Language
English
Legend Alpha Range
L to O
Flow Direction Arrow
Left
Pipe Marker Subject Matter
Gases
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 in and Smaller
Operating Temp. Range
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
UV Resistant
No
Water Resistant
No
Adhesive Style
Permanent
Number of Pipe Markers
30
Finish
Glossy
Chemical Resistant
Yes
Legend Text Color
White
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Plastic
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Maximum Pipe O.D.
2 in
Protective Coating
No Protective Coating
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Package Type
Roll
Weather Resistant
Yes
Pipe Marker Legend
Oxygen

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.