Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Oxygen, Yel, 8 In or Greater

  • Mfr # 5736-HPHV

  • Zoro # G5623956


product price: $40.85
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5736-HPHV
Zoro #
G5623956
UPC #
754473597351
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Length
32 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Oxygen
Material
Plastic
Legend Color
Black
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Gases
Marker Attachment Style
Fiberglass Carrier
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Legend Alpha Range
L to O
Flow Direction Arrow
Left
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
5 to 8 yr
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
Minimum Pipe O.D.
8 in
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic
Minimum Application Temperature
0 Degrees F
Legend Text Color
Black
ISO 14726
No
Chemical Resistant
Yes
Printed Language
English
Humidity Resistant
No
Number of Pipe Markers
1
Water Resistant
No
ANSI/ASME A13.1
Yes
Weather Resistant
No
Pipe Marker Legend
Oxygen
Protective Coating
No Protective Coating
Maximum Service Temperature
230 Degrees F
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Oxygen, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.