Zoro Homepage

Pipe Marker, Oxygen, Yellow, 15586

  • Mfr # 15586

  • Zoro # G5438657


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15586
Zoro #
G5438657
UPC #
754473155865
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Oxygen
Material
vinyl
Legend Color
Black
Flow Direction Arrow
Left
Legend Alpha Range
L to O
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 6 in
Language
English
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Gases
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Pipe Marker Package Type
Roll
Glow In The Dark
No
Maximum Pipe O.D.
6 in
Finish
Glossy
Water Resistant
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Adhesive Style
Permanent
ISO 14726
No
Pipe Marker Legend
Oxygen
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
30
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
ANSI/ASME A13.1
Yes
UV Resistant
No
Weather Resistant
Yes
Adhesive Material
Acrylic
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.