Zoro Homepage

Pipe Marker, Oxygen, Yellow, 41469

  • Mfr # 41469

  • Zoro # G5438666


product price: $74.75
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41469
Zoro #
G5438666
UPC #
754473414696
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Oxygen
Material
vinyl
Legend Color
Black
Operating Temp. Range
0 Degrees F
Language
English
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
L to O
Pipe Marker Subject Matter
Gases
Flow Direction Arrow
Left
Fits Pipe O.D.
2 in and Smaller
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Printed Language
English
Adhesive Material
Acrylic
Number of Pipe Markers
30
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Oxygen
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Maximum Pipe O.D.
2 in
Glow In The Dark
No
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Roll
Water Resistant
No
Finish
Glossy
ISO 14726
No
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Legend Text Color
Black
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.