Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7028-3C-PK

  • Mfr # 7028-3C-PK

  • Zoro # G802140581


product price: $10.65
/pk 5, $2.13/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7028-3C-PK
Zoro #
G802140581
UPC #
888434580318
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Blowdown
Printed Language
English
UV Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Humidity Resistant
No
Number of Pipe Markers
3
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
3/4 in
Minimum Pipe O.D.
1/4 in
Pipe Marker Legend
Blowdown
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Water Resistant
Yes
Pipe Marker Package Type
Card
Glow In The Dark
No
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Abrasion Resistant
Yes
ISO 14726
No
Pipe Marker Material
Vinyl
Finish
Glossy
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blowdown, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.