Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7030-3C-PK

  • Mfr # 7030-3C-PK

  • Zoro # G502141000


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7030-3C-PK
Zoro #
G502141000
UPC #
888434582213
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Boiler Blow Down
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
3
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Boiler Blow Down
Maximum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Water Resistant
Yes
Chemical Resistant
Yes
Minimum Pipe O.D.
1/4 in
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Abrasion Resistant
Yes
Adhesive Material
Acrylic
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Blow Down, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.