Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7031-1-PK

  • Mfr # 7031-1-PK

  • Zoro # G702140360


product price: $10.65
/pk 5, $2.13/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7031-1-PK
Zoro #
G702140360
UPC #
888434580080
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Boiler Feed
Average Outdoor Durability
8 to 10 yr
Printed Language
English
UV Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Minimum Pipe O.D.
2 1/2 in
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
Humidity Resistant
No
Maximum Pipe O.D.
7 7/8 in
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Weather Resistant
Yes
Pipe Marker Legend
Boiler Feed
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Feed, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.