Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7032-1-PK

  • Mfr # 7032-1-PK

  • Zoro # G002140572


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7032-1-PK
Zoro #
G002140572
UPC #
888434580325
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Legend Text Color
White
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic
ISO 14726
No
Humidity Resistant
No
Adhesive Style
Permanent
Minimum Pipe O.D.
2 1/2 in
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Adhesive Material
Acrylic
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Boiler Feed
Water Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Feed, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.