Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7034-3C-PK

  • Mfr # 7034-3C-PK

  • Zoro # G502140102


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7034-3C-PK
Zoro #
G502140102
UPC #
888434577844
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Pipe Marker Material
Vinyl
ISO 14726
No
Number of Pipe Markers
3
Pipe Marker Legend
Boiler Water
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Legend Text Color
White
Minimum Pipe O.D.
1/4 in
Chemical Resistant
Yes
Water Resistant
Yes
Maximum Pipe O.D.
3/4 in
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Abrasion Resistant
Yes
Finish
Glossy
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.