Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7051-1-PK

  • Mfr # 7051-1-PK

  • Zoro # G602140569


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7051-1-PK
Zoro #
G602140569
UPC #
888434580615
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Average Outdoor Durability
8 to 10 yr
Printed Language
English
UV Resistant
No
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Water Resistant
Yes
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Finish
Glossy
Abrasion Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Pipe Marker Legend
Circulating Water
Pipe Marker Material
Vinyl
Glow In The Dark
No
Adhesive Material
Acrylic
Humidity Resistant
No
Protective Coating
No Protective Coating
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Minimum Pipe O.D.
2 1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Circulating Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.