Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7051-3C-PK

  • Mfr # 7051-3C-PK

  • Zoro # G502140928


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7051-3C-PK
Zoro #
G502140928
UPC #
888434582558
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Printed Language
English
UV Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Circulating Water
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
1/4 in
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Humidity Resistant
No
Chemical Resistant
Yes
Finish
Glossy
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
3
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
3/4 in
Weather Resistant
Yes
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Adhesive Material
Acrylic
Water Resistant
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Circulating Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.