Zoro Homepage

Pipe Marker, PK5, 7051-4-PK

  • Mfr # 7051-4-PK

  • Zoro # G602140590


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7051-4-PK
Zoro #
G602140590
UPC #
888434580349
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
3/4 to 2 3/8 in
Average Outdoor Durability
8 to 10 yr
Printed Language
English
UV Resistant
No
Legend Text Color
White
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
Circulating Water
Pipe Marker Package Type
Card
Number of Pipe Markers
4
Abrasion Resistant
Yes
Chemical Resistant
Yes
Minimum Pipe O.D.
3/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Humidity Resistant
No
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Glow In The Dark
No
Adhesive Style
Permanent
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Circulating Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.