Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7052-3C-PK

  • Mfr # 7052-3C-PK

  • Zoro # G702140742


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7052-3C-PK
Zoro #
G702140742
UPC #
888434582008
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Circulating Water
UV Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Pipe Marker Legend
Circulating Water
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Number of Pipe Markers
3
Finish
Glossy
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Minimum Pipe O.D.
1/4 in
Maximum Pipe O.D.
3/4 in
Glow In The Dark
No
Water Resistant
Yes
Humidity Resistant
No
Adhesive Material
Acrylic
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Circulating Water, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.