Zoro Homepage

Pipe Marker, PK5, 7056-1HV-PK

  • Mfr # 7056-1HV-PK

  • Zoro # G402140479


product price: $29.59
/pk 5, $5.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7056-1HV-PK
Zoro #
G402140479
UPC #
888434578742
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend
Cold Water Return
Printed Language
English
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Water Resistant
Yes
Finish
Glossy
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Cold Water Return
Legend Text Color
White
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Number of Pipe Markers
1
ISO 14726
No
Minimum Pipe O.D.
8 in
Adhesive Style
Permanent
Adhesive Material
Acrylic
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cold Water Return, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.