Pipe Marker, PK5, 7061-4-PK

  • Mfr # 7061-4-PK

  • Zoro # G802594490


product price:  $14.29
/pk 5, $2.86/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7061-4-PK
Zoro #
G802594490
UPC #
888434577554
Country of Origin
Mexico

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
Finish
Glossy
Minimum Pipe O.D.
3/4 in
Legend Text Color
Black
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
ISO 14726
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Printed Language
English
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Condensate
Chemical Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Package Type
Card
Number of Pipe Markers
4
UV Resistant
No
Humidity Resistant
No
Glow In The Dark
No
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.