Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7062-4-PK

  • Mfr # 7062-4-PK

  • Zoro # G302594457


product price: $13.15
/pk 5, $2.63/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7062-4-PK
Zoro #
G302594457
UPC #
888434577578
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
NFPA 99, CGA C-9
No
Number of Pipe Markers
4
Minimum Application Temperature
0 Degrees F
Printed Language
English
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Legend
Condensate Drain
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Water Resistant
Yes
Legend Text Color
Black
Adhesive Style
Permanent
Finish
Glossy
Minimum Pipe O.D.
3/4 in
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Humidity Resistant
No
UV Resistant
No
Protective Coating
No Protective Coating
ISO 14726
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
2 3/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Drain, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.