Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7064-4-PK

  • Mfr # 7064-4-PK

  • Zoro # G402141322


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7064-4-PK
Zoro #
G402141322
UPC #
888434576359
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Fits Pipe O.D.
3/4 to 2 3/8 in
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Abrasion Resistant
Yes
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
2 3/8 in
Legend Text Color
Black
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Minimum Pipe O.D.
3/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Finish
Glossy
Number of Pipe Markers
4
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Humidity Resistant
No
Pipe Marker Legend
Condensate Pump Discharge

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Pump Discharge, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.