Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7066-1-PK

  • Mfr # 7066-1-PK

  • Zoro # G702141381


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7066-1-PK
Zoro #
G702141381
UPC #
888434576748
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Condensate Supply
Fits Pipe O.D.
2 1/2 to 7 7/8 in
UV Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
2 1/2 in
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Weather Resistant
Yes
Legend Text Color
Black
Number of Pipe Markers
1
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Pipe Marker Legend
Condensate Supply
Humidity Resistant
No
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Finish
Glossy
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Water Resistant
Yes
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Supply, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.