Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7066-4-PK

  • Mfr # 7066-4-PK

  • Zoro # G902141525


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7066-4-PK
Zoro #
G902141525
UPC #
888434577271
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Condensate Supply
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
Abrasion Resistant
Yes
Chemical Resistant
Yes
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
3/4 in
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
4
Humidity Resistant
No
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Pipe Marker Legend
Condensate Supply
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Finish
Glossy
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
2 3/8 in
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Supply, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.