Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7067-4-PK

  • Mfr # 7067-4-PK

  • Zoro # G902140535


product price: $10.95
/pk 5, $2.19/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7067-4-PK
Zoro #
G902140535
UPC #
888434578926
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
Condenser Water
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
Average Outdoor Durability
8 to 10 yr
Water Resistant
Yes
Legend Text Color
White
Minimum Pipe O.D.
3/4 in
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Humidity Resistant
No
Number of Pipe Markers
4
ISO 14726
No
Maximum Pipe O.D.
2 3/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Pipe Marker Legend
Condenser Water
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condenser Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.