Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7073-3C-PK

  • Mfr # 7073-3C-PK

  • Zoro # G902141051


product price: $11.19
/pk 5, $2.24/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7073-3C-PK
Zoro #
G902141051
UPC #
888434582695
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Water Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Legend Text Color
White
Minimum Pipe O.D.
1/4 in
Maximum Pipe O.D.
3/4 in
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Protective Coating
No Protective Coating
Number of Pipe Markers
3
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Humidity Resistant
No
Pipe Marker Legend
Deionized Water
Adhesive Style
Permanent
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Deionized Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.