Pipe Marker, PK5, 7074-1HV-PK

  • Mfr # 7074-1HV-PK

  • Zoro # G602140101


product price:  $20.15
/pk 5, $4.03/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7074-1HV-PK
Zoro #
G602140101
UPC #
888434577912
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
Deionized Water Return
Fits Pipe O.D.
8 in and Larger
Printed Language
English
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Legend Text Color
White
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Water Resistant
Yes
Chemical Resistant
Yes
Finish
Glossy
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Pipe Marker Legend
Deionized Water Return
ISO 14726
No
Protective Coating
No Protective Coating
Minimum Pipe O.D.
8 in
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Deionized Water Return, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.