Zoro Homepage

Pipe Marker, PK5, 7081-1-PK

  • Mfr # 7081-1-PK

  • Zoro # G902140245


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7081-1-PK
Zoro #
G902140245
UPC #
888434578186
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend
Distilled Water
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Weather Resistant
Yes
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes
Legend Text Color
White
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
2 1/2 in
Finish
Glossy
Adhesive Style
Permanent
Chemical Resistant
Yes
Number of Pipe Markers
1
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Distilled Water
Glow In The Dark
No
Humidity Resistant
No
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Protective Coating
No Protective Coating
Maximum Pipe O.D.
7 7/8 in
NFPA 99, CGA C-9
No
Water Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Distilled Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.