Pipe Marker, PK5, 7085-1-PK

  • Mfr # 7085-1-PK

  • Zoro # G702141060


product price:  $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7085-1-PK
Zoro #
G702141060
UPC #
888434582169
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Average Outdoor Durability
8 to 10 yr
Legend Text Color
White
Maximum Pipe O.D.
7 7/8 in
Glow In The Dark
No
Chemical Resistant
Yes
Abrasion Resistant
Yes
Water Resistant
Yes
ISO 14726
No
Number of Pipe Markers
1
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
2 1/2 in
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Legend
Domestic Cold Water Return
Finish
Glossy
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Cold Water Return, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.