Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7088-3C-PK

  • Mfr # 7088-3C-PK

  • Zoro # G502140720


product price: $10.99
/pk 5, $2.20/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7088-3C-PK
Zoro #
G502140720
UPC #
888434581834
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Water Resistant
Yes
Legend Text Color
Black
Finish
Glossy
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Maximum Pipe O.D.
3/4 in
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Pipe Marker Material
Vinyl
Pipe Marker Legend
Domestic Hot Water Return
Number of Pipe Markers
3
Abrasion Resistant
Yes
Minimum Pipe O.D.
1/4 in
Adhesive Style
Permanent
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Chemical Resistant
Yes
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water Return, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.