Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7130-4-PK

  • Mfr # 7130-4-PK

  • Zoro # G002594467


product price: $12.39
/pk 5, $2.48/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7130-4-PK
Zoro #
G002594467
UPC #
888434579480
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Protective Coating
No Protective Coating
Number of Pipe Markers
4
Legend Text Color
Black
Fits Pipe O.D.
3/4 to 2 3/8 in
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
NFPA 99, CGA C-9
No
Humidity Resistant
No
Minimum Pipe O.D.
3/4 in
Water Resistant
Yes
Pipe Marker Package Type
Card
Maximum Pipe O.D.
2 3/8 in
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Printed Language
English
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Heating Water Supply
ISO 14726
No
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Weather Resistant
Yes
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Water Supply, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.