Zoro Homepage

Pipe Marker, PK5, 7137-1HV-PK

  • Mfr # 7137-1HV-PK

  • Zoro # G802141359


product price: $27.19
/pk 5, $5.44/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7137-1HV-PK
Zoro #
G802141359
UPC #
888434576885
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
High Pressure Condensate
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
Printed Language
English
UV Resistant
No
Number of Pipe Markers
1
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in
Maximum Service Temperature
180 Degrees F
Water Resistant
Yes
NFPA 99, CGA C-9
No
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
High Pressure Condensate
Legend Text Color
Black
Glow In The Dark
No
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Condensate, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.