Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7141-3C-PK

  • Mfr # 7141-3C-PK

  • Zoro # G302140296


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7141-3C-PK
Zoro #
G302140296
UPC #
888434577486
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Printed Language
English
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Legend
High Pressure Steam
Water Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Legend Text Color
Black
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
3/4 in
Glow In The Dark
No
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Humidity Resistant
No
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
1/4 in
Abrasion Resistant
Yes
Number of Pipe Markers
3
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Steam, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.