Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7141-4-PK

  • Mfr # 7141-4-PK

  • Zoro # G002594351


product price: $11.89
/pk 5, $2.38/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7141-4-PK
Zoro #
G002594351
UPC #
888434576908
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Chemical Resistant
Yes
Abrasion Resistant
Yes
Adhesive Style
Permanent
Weather Resistant
Yes
Minimum Pipe O.D.
3/4 in
NFPA 99, CGA C-9
No
UV Resistant
No
Maximum Pipe O.D.
2 3/8 in
Printed Language
English
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Humidity Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
High Pressure Steam
Pipe Marker Material
Vinyl
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Fits Pipe O.D.
3/4 to 2 3/8 in
ISO 14726
No
Adhesive Material
Acrylic
Glow In The Dark
No
Number of Pipe Markers
4
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Steam, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.