Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7142-1-PK

  • Mfr # 7142-1-PK

  • Zoro # G302140159


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7142-1-PK
Zoro #
G302140159
UPC #
888434578377
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Printed Language
English
Fits Pipe O.D.
2 1/2 to 7 7/8 in
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
1
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Legend Text Color
Black
Humidity Resistant
No
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
2 1/2 in
Water Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
ISO 14726
No
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Pipe Marker Legend
High Pressure Water

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Water, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.