Zoro Homepage

Pipe Marker, PK5, 7142-4-PK

  • Mfr # 7142-4-PK

  • Zoro # G702140353


product price: $11.25
/pk 5, $2.25/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7142-4-PK
Zoro #
G702140353
UPC #
888434579435
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
2 3/8 in
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Number of Pipe Markers
4
Minimum Pipe O.D.
3/4 in
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Legend Text Color
Black
Humidity Resistant
No
Pipe Marker Legend
High Pressure Water
Weather Resistant
Yes
Water Resistant
Yes
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Plastic
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.