Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7143-1HV-PK

  • Mfr # 7143-1HV-PK

  • Zoro # G202140792


product price: $27.19
/pk 5, $5.44/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7143-1HV-PK
Zoro #
G202140792
UPC #
888434580691
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
High Temperature Hot Water
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Fits Pipe O.D.
8 in and Larger
Printed Language
English
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
8 in
Finish
Glossy
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Water Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Legend
High Temperature Hot Water
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Adhesive Material
Acrylic
Humidity Resistant
No
Glow In The Dark
No
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
ISO 14726
No
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Pipe Marker Package Type
Card
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Temperature Hot Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.