Pipe Marker, Hot Water Recirculation, PK5

  • Mfr # 7147-1-PK

  • Zoro # G002594450


product price:  $11.29
/pk 5, $2.26/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7147-1-PK
Zoro #
G002594450
UPC #
888434581391
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Printed Language
English
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Water Resistant
Yes
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
UV Resistant
No
Maximum Pipe O.D.
7 7/8 in
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
2 1/2 in
Number of Pipe Markers
1
Pipe Marker Package Type
Card
Humidity Resistant
No
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
ISO 14726
No
Pipe Marker Legend
Hot Water Recirculation
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Recirculation, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.