Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7148-1HV-PK

  • Mfr # 7148-1HV-PK

  • Zoro # G802140345


product price: $20.79
/pk 5, $4.16/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7148-1HV-PK
Zoro #
G802140345
UPC #
888434579404
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Legend Text Color
Black
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Hot Water Return
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Adhesive Material
Acrylic
Weather Resistant
Yes
Minimum Pipe O.D.
8 in
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Glow In The Dark
No
ANSI/ASME A13.1
Yes
ISO 14726
No
Finish
Glossy
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Water Resistant
Yes
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.