Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7155-3C-PK

  • Mfr # 7155-3C-PK

  • Zoro # G402141278


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7155-3C-PK
Zoro #
G402141278
UPC #
888434576144
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Hydraulic Supply
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Legend Text Color
Black
Protective Coating
No Protective Coating
Number of Pipe Markers
3
NFPA 99, CGA C-9
No
Humidity Resistant
No
Pipe Marker Legend
Hydraulic Supply
Pipe Marker Material
Vinyl
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
1/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Maximum Pipe O.D.
3/4 in
Glow In The Dark
No
Weather Resistant
Yes
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydraulic Supply, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.