Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7159-4-PK

  • Mfr # 7159-4-PK

  • Zoro # G702141282


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7159-4-PK
Zoro #
G702141282
UPC #
888434576052
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Hydrogen Sulfide
Fits Pipe O.D.
3/4 to 2 3/8 in
Average Outdoor Durability
8 to 10 yr
Printed Language
English
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Minimum Pipe O.D.
3/4 in
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Glow In The Dark
No
Weather Resistant
Yes
Legend Text Color
Black
Water Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
2 3/8 in
Number of Pipe Markers
4
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Pipe Marker Legend
Hydrogen Sulfide
ISO 14726
No
Abrasion Resistant
Yes
Finish
Glossy
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen Sulfide, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.