Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7161-1HV-PK

  • Mfr # 7161-1HV-PK

  • Zoro # G502140218


product price: $19.79
/pk 5, $3.96/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7161-1HV-PK
Zoro #
G502140218
UPC #
888434579619
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Humidity Resistant
No
Pipe Marker Package Type
Card
Glow In The Dark
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Finish
Glossy
Pipe Marker Material
Plastic
Weather Resistant
Yes
Minimum Pipe O.D.
8 in
Protective Coating
No Protective Coating
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Pipe Marker Legend
Industrial Hot Water
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Water Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Industrial Hot Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.