Pipe Marker, PK5, 7175-1HV-PK

  • Mfr # 7175-1HV-PK

  • Zoro # G102141349


product price:  $29.15
/pk 5, $5.83/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7175-1HV-PK
Zoro #
G102141349
UPC #
888434576441
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Fits Pipe O.D.
8 in and Larger
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
ISO 14726
No
Legend Text Color
Black
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Number of Pipe Markers
1
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
8 in
Maximum Service Temperature
180 Degrees F
Water Resistant
Yes
Pipe Marker Legend
Low Pressure Condensate
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Condensate, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.