Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7179-3C-PK

  • Mfr # 7179-3C-PK

  • Zoro # G702141299


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7179-3C-PK
Zoro #
G702141299
UPC #
888434576489
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
UV Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Maximum Pipe O.D.
3/4 in
Minimum Pipe O.D.
1/4 in
Pipe Marker Legend
Low Pressure Steam
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Adhesive Style
Permanent
Abrasion Resistant
Yes
ISO 14726
No
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Number of Pipe Markers
3
Weather Resistant
Yes
Pipe Marker Package Type
Card
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.