Zoro Homepage

Pipe Marker, PK5, 7188-3C-PK

  • Mfr # 7188-3C-PK

  • Zoro # G502140225


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7188-3C-PK
Zoro #
G502140225
UPC #
888434577523
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Number of Pipe Markers
3
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
3/4 in
Pipe Marker Material
Vinyl
Pipe Marker Legend
Medium Pressure Condensate
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Minimum Pipe O.D.
1/4 in
Protective Coating
No Protective Coating
Legend Text Color
Black
NFPA 99, CGA C-9
No
ISO 14726
No
Weather Resistant
Yes
Abrasion Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Package Type
Card

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medium Pressure Condensate, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.