Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7188-4-PK

  • Mfr # 7188-4-PK

  • Zoro # G602141498


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7188-4-PK
Zoro #
G602141498
UPC #
888434577141
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Material
Acrylic
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
Medium Pressure Condensate
Finish
Glossy
Minimum Pipe O.D.
3/4 in
Glow In The Dark
No
Number of Pipe Markers
4
Adhesive Style
Permanent
Pipe Marker Material
Plastic
Humidity Resistant
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
ISO 14726
No
Pipe Marker Package Type
Card
Legend Text Color
Black
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medium Pressure Condensate, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.