Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7213-1-PK

  • Mfr # 7213-1-PK

  • Zoro # G102141059


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7213-1-PK
Zoro #
G102141059
UPC #
888434582749
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend
Plant Water
UV Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Water Resistant
Yes
Weather Resistant
Yes
NFPA 99, CGA C-9
No
ISO 14726
No
Adhesive Material
Acrylic
Maximum Pipe O.D.
7 7/8 in
Finish
Glossy
Protective Coating
No Protective Coating
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Plant Water
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Card
Glow In The Dark
No
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Legend Text Color
White
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plant Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.