Zoro Homepage

Pipe Marker, PK5, 7213-1HV-PK

  • Mfr # 7213-1HV-PK

  • Zoro # G702140698


product price: $20.35
/pk 5, $4.07/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7213-1HV-PK
Zoro #
G702140698
UPC #
888434581377
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend
Plant Water
Printed Language
English
UV Resistant
No
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Humidity Resistant
No
Protective Coating
No Protective Coating
Legend Text Color
White
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Plant Water
Chemical Resistant
Yes
Minimum Pipe O.D.
8 in
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Water Resistant
Yes
NFPA 99, CGA C-9
No
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
ISO 14726
No
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plant Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.