Pipe Marker, Process Water, PK5

  • Mfr # 7224-1-PK

  • Zoro # G002594658


product price:  $11.29
/pk 5, $2.26/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7224-1-PK
Zoro #
G002594658
UPC #
888434579633
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend
Process Water
Number of Pipe Markers
1
Glow In The Dark
No
Humidity Resistant
No
Maximum Pipe O.D.
7 7/8 in
Printed Language
English
Protective Coating
No Protective Coating
Finish
Glossy
ANSI/ASME A13.1
Yes
ISO 14726
No
Legend Text Color
White
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
UV Resistant
No
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Process Water
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Water Resistant
Yes
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
2 1/2 to 7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Process Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.