Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7225-4-PK

  • Mfr # 7225-4-PK

  • Zoro # G302140586


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7225-4-PK
Zoro #
G302140586
UPC #
888434578834
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Processed Water
UV Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
4
Finish
Glossy
Pipe Marker Legend
Process Water
Minimum Pipe O.D.
3/4 in
Humidity Resistant
No
Glow In The Dark
No
Water Resistant
Yes
Pipe Marker Material
Plastic
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Legend Text Color
Black
Weather Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
ISO 14726
No
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Process Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.