Zoro Homepage

Pipe Marker, PK5, 7231-3C-PK

  • Mfr # 7231-3C-PK

  • Zoro # G702140940


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7231-3C-PK
Zoro #
G702140940
UPC #
888434582329
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
UV Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Maximum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Finish
Glossy
Pipe Marker Legend
Raw Water
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Number of Pipe Markers
3
Minimum Pipe O.D.
1/4 in
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Raw Water, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.