Zoro Homepage

Pipe Marker, PK5, 7246-4-PK

  • Mfr # 7246-4-PK

  • Zoro # G402140103


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7246-4-PK
Zoro #
G402140103
UPC #
888434577998
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend
River Water
Average Outdoor Durability
8 to 10 yr
Printed Language
English
UV Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Number of Pipe Markers
4
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
Glow In The Dark
No
Pipe Marker Material
Plastic
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Chemical Resistant
Yes
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Legend Text Color
White
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Minimum Pipe O.D.
3/4 in
Humidity Resistant
No
Pipe Marker Legend
River Water
Pipe Marker Package Type
Card
Maximum Pipe O.D.
2 3/8 in
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend River Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.