Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7265-1HV-PK

  • Mfr # 7265-1HV-PK

  • Zoro # G002140398


product price: $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7265-1HV-PK
Zoro #
G002140398
UPC #
888434579930
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend
Soft Water
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
Printed Language
English
ISO 14726
No
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Weather Resistant
Yes
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Soft Water
NFPA 99, CGA C-9
No
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Minimum Pipe O.D.
8 in
Humidity Resistant
No
Adhesive Material
Acrylic
Legend Text Color
White
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Soft Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.