Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7270-3C-PK

  • Mfr # 7270-3C-PK

  • Zoro # G302141316


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7270-3C-PK
Zoro #
G302141316
UPC #
888434576670
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
ISO 14726
No
Adhesive Style
Permanent
Number of Pipe Markers
3
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
3/4 in
Pipe Marker Legend
Steam
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Minimum Pipe O.D.
1/4 in
Finish
Glossy
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Glow In The Dark
No
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Water Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.